Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Casio Casio, FX-300MSPLUS2 SCIENTIFIC CALCULATOR, 12-DIGIT LCD FX300MSPLUS2

Casio, FX-300MSPLUS2 SCIENTIFIC CALCULATOR, 12-DIGIT LCD (Discontinued)

  • Mfr # FX300MSPLUS2
  • Zoro # G810826583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FX300MSPLUS2
Zoro #
G810826583
UPC #
889232607290
Country of Origin
Thailand

Dimensions

Length
6.4in
Width
3in
Height
0.4in

Details

Item
Scientific Calculator
Color
Black
Power Supply
Battery/Solar
Series
fx-MS
Number of Display Digits
10
Number of Display Lines
2
Calculator Features
Dual Power

Description

229 built-in functions. Permitted on college entrance exams, such as SATs. Solar Plus means calculator has battery backup in dim light. Auto power down feature. Power Sources: Battery; Solar; Display Notation: Numeric; Number of Display Digits: 12; Display Characters x Display Lines: 12 x 2.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.