
Casio, Jf100ms Desktop Calculator, 10-Digit Lcd (Discontinued)
- Mfr # JF100BM
- Zoro # G110826603
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JF100BM
Zoro #
G110826603
UPC #
79767187347
Country of Origin
Philippines
Dimensions
Depth
1.1in
Width
4.2in
Height
6.8in
Details
Item
Simple Calculator
Power Supply
Battery/Solar
Material
Plastic
Calculator Features
Decimal Point Selector Switch
Description
Lightweight and easy to use. Business desktop model is perfect for office. Kickstand raises calculator on an angle for easy viewing. Large display for excellent readability. Power Sources: Battery; Solar; Display Notation: Numeric; Number of Display Digits: 10; Display Characters x Display Lines: 10 x 1.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.