
DM1200BM Desktop Calculator, 12-Digit LCD, Silver (Discontinued)
- Mfr # DM-1200BM
- Zoro # G206435443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DM-1200BM
Zoro #
G206435443
UPC #
79767091354
Country of Origin
Philippines
Dimensions
Height
10 mm
Size
10.37 x 8
Details
Item
Calculators
Display Digits
12
Display
LCD
Power Supply
Battery; Solar
Color
Silver
Functions
Yes
Characteristics
Decimal Function, +/- Switch Key, Percent Key(s)
Display Angle
Fixed
Memory
4-Key
Display Notation
Numeric
Description
Big display for easier reading. Energy-saving dual power—battery and solar. Multiple functions for all of your calculating needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.