FX-9750GIII 3rd Edition Graphing Calculator, 21-Digit LCD, White

  • Mfr # FX-9750GIII-WE

  • Zoro # G323332021


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Display Window Resolution
128 x 64
Entry Logic
V.P.A.M.
Power Supply
Battery
Height
7-1/4 in
Display Digits
21
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FX-9750GIII-WE
Zoro #
G323332021
UPC #
889232609607
Country of Origin
Thailand

Dimensions

Height
7-1/4 in
Width
3.6 in
Display Characters Height
4 mm

Details

Item
Graphing Calculator
Display Window Resolution
128 x 64
Entry Logic
V.P.A.M.
Power Supply
Battery
Display Digits
21
Functions
Decimal; Inequalities, Parametric, Polar, Rectangular, Recursive Graphing; Advanced Statistical Distribution Calculations, Derivatives, Integrals; Hyperbolic Functions; Hypothesis Testing; 26; Linear Regression; Matrices; Metric Conversion; Polar-Rectangular Conversion; Probability; Time-Value-of-Money; Trig/Log Functions; Variable Regression
Characteristics
Backspace Key; Bond Calculations; Complex Number Calculations; Depreciation Calculations; Equation Editor; Fraction Calculations; Fraction/Decimal Conversions; Simultaneous Equations
Display
LCD
Display Notation
Alphanumeric

Description

The Casio fx-9750GIII 3rd Edition Graphing Calculator supports students and educators from middle school to high school and into college. Its icon-based menu is easy to navigate and the soft-menus make it easy to access functionality for common tasks. The intuitive software design facilitates a student's grasp of mathematical concepts, by encouraging student engagement with mathematics, rather than the memorization of keys to effectively promote student success. Recommended for students taking Pre-Algebra, Algebra I and II, Geometry, Trigonometry, AP Calculus, AP Statistics, Biology, Physics, and Business and Finance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.