
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HR-170RC
Zoro #
G1770266
UPC #
-
Country of Origin
China
Dimensions
Size
6.5 x 11.63
Display Characters Height
12 mm
Details
Item
HR170R Printing Calculator,12-Digit,LC
Display Digits
12
Display
LCD
Characteristics
+/- Switch Key, Backspace Key, Currency Exchange Function, Percent Key(s)
Power Supply
AC
Weight
1.26 lbs
Color
Black; Red
Display Notation
Numeric
Memory
4-Key
Display Angle
Tilted
Description
This desktop printing calculator prints 2.0 lines per second with two-color printing and Cost/Sell/Margin functionality. Check and correct up to 150 steps and print after correction. Clock and calendar function prints time and date.
- • Re-print function to print duplicates.
- • After print function to print after correction.
- • Check function to check and correct up to 150 steps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.