Shop CASIO
See all product information
Create Account
PRINTING CALCULATOR, 12-DIGIT, LCD
Mfr # HR200RC
Zoro # G910826650
product price:Â $74.15
/eaKey Features
Width
7.8in
Height
2.3in
Length
10.8in
Color
Black
Standards
UL Listed Certification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR200RC
- Zoro #
- G910826650
- UPC #
- 889232701448
- Country of Origin
- Philippines
Dimensions
- Width
- 7.8in
- Height
- 2.3in
- Length
- 10.8in
Details
- Item
- Printing Calculator
- Color
- Black
- Standards
- UL Listed Certification
- Number of Display Digits
- 12
- Calculator Features
- Dual Power
Description
This compact printing calculator prints 2.4 lines per second with two-color printing and Cost/Sell/Margin functionality. Check and correct up to 150 steps and print after correction. Clock and calendar function prints time and date. Power Sources: Battery; Display Notation: Numeric; Number of Display Digits: 12; Memory: 4-Key.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.