Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Counterfeit Detector with Convenient 4-Way Detection

  • Mfr # Quattro

  • Zoro # G513331407


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth
2.9 in
Width
4.9 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Quattro
Zoro #
G513331407
UPC #
857287002926
Country of Origin
China

Dimensions

Depth
2.9 in
Width
4.9 in
Length
5.5 in

Details

Color
Gray

Description

Cassida Quattro is a reliable and user-friendly fake money detector for busy cash businesses. It accepts bills in any orientation and instantly confirms if it's real or fake. The display shows the bill's value and status, avoiding errors due to incorrect insertion. The Quattro uses Cassida's M Algorithm for detection, providing accurate and dependable protection with few false rejects. Cassida's Counterfeit Shield guarantees to repay any fake bills that pass through the Quattro. The Quattro is easy to upgrade and has a rechargeable battery, making it portable and convenient for crowded events. Industry-leading detection: powered by Cassida's patented M Algorithm, the Quattro automatic counterfeit detector offers reliable counterfeit detection combined with a minimal false reject rateEasy, efficient operation: the Quattro counterfeit money detector can authenticate a bill inserted in any of the 4 possible directional orientationsIf a counterfeit bill is accepted as genuine by this counterfeit detection machine, Cassida will reimburse you the full value of the bill within 72 hoursCompact, durable and portable: the Quattro counterfeit cash detector is designed for use anywhere counterfeit detection may be needed and its rechargeable battery means access to power is not requiredPortable counterfeit detector has an easy-to-read high-resolution digital display that clearly reports PASS or FAIL for checked bills along with their denomination for an added layer of security


  • •4-Way bill Insert
  • •Less than 1-secong operation
  • •Easy PASS/FAIL readout
  • •Couterfeit Shield Protection
  • •Powered by Patented M Algorithm
  • •Rechargeable Lithoum Battery
  • •Denomination Detection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.