B-6600UM Currency Counter with ValuCount
- Mfr # B-6600UM
- Zoro # G603898223
product price:Â
$
328.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-6600UM
- Zoro #
- G603898223
- UPC #
- 857287002124
- Country of Origin
- China
Description
The Cassida 6600 UV/MG is a professional currency counter designed to tackle a wide variety of counting jobs. Fast, accurate and equipped with a host of smart features, it is a reliable all-around performer. ValuCount uses the denomination selected by the user to calculate the dollar value of the count. By activating ValuCount in the add mode, users can count different denominations while keeping track of the total value. Of course, the Cassida 6600 also offers add, count, batch and add + batch modes, making it the perfect choice when all-around performance is a requirement.
Ultraviolet (UV and UV/MG model) and magnetic sensors (UV/MG model) are able to detect a wide range of counterfeit bills. Once a counterfeit is detected, the 6600 stops the count and dispenses the suspect bill into its stacker for removal. Pressing the start button continues the count and automatically deducts the counterfeit from the overall total.
Half, double and chain note detection: Infrared sensors are able to spot a wide range of bill discrepancies, including half, double and chain notes. In all cases, the 6600 will stop the count, alert the user with beep and display the error type on its screen.
Designed with the user in mind: An intelligent bill density recognition system eliminates time-consuming stops common in conventional bill counters. An innovatively engineered mechanism combines the smooth counting of a back-loading machine with the convenient hopper of a front loader.
Counting speed: 1400 bills/min.
Hopper capacity: 400 new bills.
Stacker capacity: 300 new bills.
Error detection: Double, half, chain and note size detection.
Operating modes: Count, add, batch, add+batch.
ValuCount: Calculates the dollar value of count.
Batching range: Preset or 1-999.
Error alert: Audio and visual alert system.
Power source: 100-240 VAC.
Dimensions: 11" x 10.5" x 8.1"/27.94cm x 26.67cm x 20.57cm.
Ultraviolet (UV and UV/MG model) and magnetic sensors (UV/MG model) are able to detect a wide range of counterfeit bills. Once a counterfeit is detected, the 6600 stops the count and dispenses the suspect bill into its stacker for removal. Pressing the start button continues the count and automatically deducts the counterfeit from the overall total.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.