Shop CASSIDA
Create Account
C-C500 Coin Counter/Off-Sorter
- Mfr # C-C500
- Zoro # G903689224
product price:Â
$
549.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-C500
- Zoro #
- G903689224
- UPC #
- 857287002308
- Country of Origin
- China
Description
The Cassida C500 combines the features most demanded in a coin counter into one tough, compact and portable machine. One of the smallest and fastest compact coin counters on the market, it's the perfect choice for any application where durability, portability and small storage and operating footprints are required.
The C500 accurately counts and bags multiple denominations from its 4000-coin hopper at over 2000 coins per minute. The C500 includes all the counting modes you would expect to find on larger machines, plus a memory function. Batch mode counts amounts as low as 20 coins.
Off-Sorting: The off-sorting feature, available in all modes, allows the C500 to count one denomination while sorting out all other coins.
Works with Foreign Coins or Tokens: An easy-to-use coin dimension adjustment allows the C500 to work with just about any tokens or coins, including Canadian and Mexican.
Portable: Compact, lightweight, foldable and easy to carry, the C500 is also simple to set up and operate. A built-in handle makes transporting the unit easy.
Count: Simple count; auto-stop, with memory function.
Batch: Programmable batch sizes from 20-9,999; auto-stop.
Add: Totals all counts; auto-stop; memory function.
Off sort: In all modes.
Counting speed: Up to 2200 coins/min.
Hopper capacity: Up to 4000 coins (dimes).
Countable coin/token thickness: 0.04 - 0.13" (1.01 - 3.3mm).
Countable coin/token diameter: 0.55 - 1.33" (13.97 - 33.78mm).
Power input: 110 VAC 60Hz.
Power consumption: 60W.
Dimensions: 8.9"W x 15"D x 7.3"H/ 22.6cm x 38.1cm x 18.5cm.
The C500 accurately counts and bags multiple denominations from its 4000-coin hopper at over 2000 coins per minute. The C500 includes all the counting modes you would expect to find on larger machines, plus a memory function. Batch mode counts amounts as low as 20 coins.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.