Shop CASSIDA

B-TGRU-CAD Tiger Canadian Professional Currency Counter

  • Mfr # B-TGRU-CAD
  • Zoro # G504029313

product price: 
$
354.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-TGRU-CAD
Zoro #
G504029313
UPC #
857287002575
Country of Origin
China

Description

Powerful Performance in a Smart Design: Fully compatible with all Canadian bills, paper and polymer, as well as future $5 and $10 polymer bills. The Cassida Tiger CAD delivers commercial-grade performance and features in a sleek, ultra-compact design. Steel components are precision-engineered for accurate and reliable operation and a ground breaking one-piece steel chassis means years of dependable service. Fast and powerful, the Cassida Tiger is as impressive as its namesake.
Professional features: The Tiger CAD rivals many commercial-grade currency counters in performance and durability. From the first note to the last, the Tiger delivers fast, accurate, and reliable currency counting.
Ruggedly built: The Tiger CAD features a one-piece steel chassis and precision-manufactured steel roller bearings, making it more durable than other machines is its class.
Intelligent operation: Advanced bill density recognition system eliminates false stops. Automatic and manual counting modes for full control. An emergency stop feature allows you halt the operation of the machine at any time with a push of a single button.
Smart design: The Cassida Tiger CAD has the smallest operating footprint in the industry. Thanks to a large hinged top cover that provides easy access to the rollers, the Tiger can be cleaned in a matter of seconds.
A broad range of detection features: Infrared and ultraviolent (UV) sensors are able to spot a wide range of bill discrepancies, including half, double, and chain notes, as well as sophisticated counterfeits.
  • Fully compatible with all Canadian bills, paper and polymer.
  • Fully compatible with “to-be-released” $5 and $10 polymer bills.
  • Counts 1,300 bills per minute.
  • Rugged, one piece steel chassis.
  • Hinged top cover for easy maintenance.
  • Operating modes: Count, add, and batch modes; add + batch mode.
  • Authenticates bills using ultraviolet sensors (UV model only).
  • Infrared sensors detect chain, double, and half notes.
  • Batch presets plus programmable 1-999.
  • Auto start and emergency stop features rival commercial grade counters.
  • Maintenance kit and spare parts kit included ($25 value).
  • Remote display sold separately.
  • Operating modes: count, add, batch, add + batch.
  • Err
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.