Shop CASSIDA

C-C200 Coin Sorter Wrapper

  • Mfr # C-C200
  • Zoro # G603897844

product price: 
$
386.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-C200
Zoro #
G603897844
UPC #
857287002179
Country of Origin
China

Description

The Cassida C-200 (USA) Coin Sorter/Wrapper is an all-in-one solution for all your coin handling needs.
The Cassida C200 Coin Counter and Sorter is an all-in-one solution for all your coin handling needs.
It divides pennies, nickels, dimes, quarters, and dollar coins into individual drawers or wrapping tubes, counting, sorting, and adding simultaneously to save time.
Recommended For: The Cassida C200 is ideal for anyone needing to sort, count, and wrap high volumes of change in a timely manner, such as churches, retailers, and fundraising organizations.
  • The C-200 coin counter and sorter can count and sort coins at speeds up to 300 coins per minute, with a hopper capacity up to 2000 coins (dimes).
  • If you need wrap your coins in rolls, simply attach the supplied coin tube, which only takes a few seconds.
  • And count coins directly into coin wrappers – use either flat or pre-formed wrappers.
  • Use the shortcut botton to set the right batch quantities for all denominations, and the machine will stop and alert you when a roll is filled.
  • Any batch quantity from 0-500 can be individually set for each denomination.
  • The Cassida C200 stops and alerts you when any denomination completes the preset batch.
  • The denomination and the amount of coins counted will be displayed on the screen with a detailed report,.
  • Including the total counted value and number and value of coins counted for each denomination.
  • The total counted value is automatically displayed on the screen as the machine counts, allowing you to stop the machine should you need a specific total value.
  • The Cassida C-200 operates quietly and is portable, with a built-in carrying handle so you can handle your coin counting needs anywhere.
  • Remote display sold separately.
  • This allows an additional display, powered by the main unit, to show customers the information appearing on the main display for security and peace of mind.
  • Automatic coin sorter/counter.
  • Counts up to 300 coins per minute.
  • Hopper capacity up to 2000 coins (dimes).
  • Coin drawer capacity up to 900 coins (dimes).
  • Counting modes: Continuous counting, Batch (0-500) counting and Accumulation counting.
  • Automatic stop; audio and visual alert system.
  • Easy maintenanc
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.