Shop CONTROLTEK
See all product information
Create Account
Metal Coin Tray, Nickels, Blue, Anodized Metal
- Mfr # 560066
- Zoro # G823364768
product price:Â
$
12.75
/ea
Key Features
Width
3 1/2 in
Material
Metal
Color
Blue
Depth
9.3 in
Height
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560066
- Zoro #
- G823364768
- UPC #
- 813732012384
- Country of Origin
- United States
- Material
- Metal
- Item
- Coin Tray
- Color
- Blue
Dimensions
- Width
- 3 1/2 in
- Depth
- 9.3 in
- Height
- 0.7 in
Description
Easy way to separate and store rolls of coins, ABA color-coded for identifying at a glance, Denomination and capacity etched in sides: "$20 Nickels" to clearly designate use, Stackable to save valuable space, Made of lasting, heavy-gauge anodized metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.