Shop CASSIDA
See all product information
Create Account
Bill Counter, Black, 11 in H, 10 in W
- Mfr # CRS-1000
- Zoro # G312846508
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
11 in
Depth
7 in
Length
10 in
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRS-1000
- Zoro #
- G312846508
- UPC #
- 854357006792
- Country of Origin
- China
- Color
- Black
- Standards
- UL Listed
- Item
- Bill Counter
- Capacity
- 200 Bills
- Frequency
- 60 Hz
- Display Capabilities
- Total Dollar Amount
- Counterfeit Detection
- Yes
- Wire Color
- Black
- Voltage
- 110V AC
- Counter Speed
- 1,200 Bills/min
- Product Type
- Bill Counter
Dimensions
- Width
- 11 in
- Depth
- 7 in
- Length
- 10 in
- Overall Width
- 10 in
- Overall Depth
- 7 in
- Overall Height
- 11 in
Description
Bill Counter, Capacity 200 Bills, Color Black, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.