BillCounter, White, 9-3/16inH, 13inW
- Mfr # CRS-7200
- Zoro # G713331405
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
14 in
Depth
9.2 in
Length
13 in
Voltage
100-240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRS-7200
- Zoro #
- G713331405
- UPC #
- 854357006785
- Country of Origin
- China
- Color
- White
- Voltage
- 100-240V AC
- Item
- Bill Counter
- Capacity
- 200 Bills
- Wire Color
- White
- Display Capabilities
- Breakdown For Each Denomination, Total Dollar Amount
- Counterfeit Detection
- Yes
- Standards
- UL Listed
- Frequency
- 60 Hz
- Product Type
- Bill Counter
- Counter Speed
- 1,200 Bills/min
Dimensions
- Width
- 14 in
- Depth
- 9.2 in
- Length
- 13 in
- Overall Height
- 9 3/16 in
- Overall Width
- 13 in
- Overall Depth
- 14 5/16 in
Description
Bill Counter, Capacity 200 Bills, Color White, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.