Shop SPECIALTY STORE SERVICES
See all product information
Create Account
Tagging Needle, Clear, Plastic
- Mfr # 63225
- Zoro # G022785531
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Compatible Product Type
Tagging Gun
Color
Clear
Material
Plastic
Product Type
Tagging Needle
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63225
- Zoro #
- G022785531
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Product Type
- Tagging Gun
- Item
- Tagging Needle
- Color
- Clear
- Material
- Plastic
- Product Type
- Tagging Needle
- Shell Material
- Plastic
- Wire Color
- Clear
Description
Tagging Needle, Clear, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.