Zoro Homepage

Counterfeit Detector with Simple and Efficient Pass/Fail Indicators

  • Mfr # InstaCheck

  • Zoro # G713331412


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth
2.75 in
Length
5.1 in
Width
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
InstaCheck
Zoro #
G713331412
UPC #
857287002674
Country of Origin
China

Dimensions

Depth
2.75 in
Length
5.1 in
Width
4.2 in

Details

Color
Gray

Description

Instantly check a bill's authenticity with the Cassida InstaCheck automatic counterfeit detector. The InstaCheck uses advanced infrared sensors and a comprehensive database of mapped infrared, magnetic and ultraviolet bill markings to verify if cash is legitimate or counterfeit. Verifying the infrared security markings on a bill is a highly reliable anti-counterfeit protection available in paper currency, far more reliable than trying to check for watermarks with a pen or UV light. Thiscompact counterfeit detectorhas a simple PASS/FAIL interface that provides clear, quick feedback on a bill's authenticity. Simply insert the currency in question into the InstaCheck in the direction illustrated on the machine face up, facing outward. The InstaCheck will handle the rest! A one-year warranty covers thiscounterfeit money detector, and Cassida's US-based support team is ready to help. If you count on cash for your business, count on one of America's trusted brands in business-grade currency counterfeit detector handling solutions: Cassida.


  • •Simple and Easy PASS/FAIL readout
  • •Advanced Counterfeit Detection: Infrared and Magnetic Ink
  • •Less than 1-Second authentication
  • •Weighs less than 1 lb.
  • •Business Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.