Shop CAST CARTS
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Eight Drawer Deluxe Painted Cast Cart w/E-Lock
Mfr # 6035E
Zoro # G701864427
product price: $4,229.99
/eaKey Features
Width
38 in
Depth
21 in
Height
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6035E
Zoro #
G701864427
UPC #
-
Country of Origin
United States
Dimensions
Width
38 in
Depth
21 in
Height
43 in
Description
Deluxe Cast Cart, Painted, with basic pushbutton e-lock. 1-3" Drawer with Black Vinyl Mat, 5-3" Drawers with Four Adjustable Dividers per Drawer and 2-6" Drawers with Four Adjustable Dividers per Drawer; Includes Additional Accessories: Folding Shelf, Side Storage Cabinet, Swivel Tourniquet/Pump Pole, Towel Bar, 24" Stainless Ruler (mounted to top of cart), and Scissors Cable.
- • Painted steel cabinet and aluminum drawers
- • Stainless steel folding side shelf
- • Stainless steel side storage cabinet
- • Scissors cable (scissors not included)
- • Stainless steel bucket holder with vinyl mat
- • Swivel tourniquet/ pump pole
- • 24" stainless steel ruler mounted on top of cart
- • Aluminum towel bar
- • Corner bumpers, protecting the cart
- • 5" ball-bearing casters, all full swivel - one tracking, one with brake
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.