Shop CAST CARTS
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Eight Drawer Stainless Steel Cast Cart w/Standard Key Lock
Mfr # 6020K
Zoro # G101864485
product price: $5,379.99
/eaKey Features
Width
38 in
Depth
21 in
Height
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6020K
Zoro #
G101864485
UPC #
-
Country of Origin
United States
Dimensions
Width
38 in
Depth
21 in
Height
43 in
Description
This eight drawer standard package Cast Cart is designed to help medical personnel create casts for patients with broken bones. This cart is constructed from stainless steel and features a stainless steel bucket holder with a vinyl mat and standard key lock.
- • Stainless steel cabinet and drawers
- • Stainless steel bucket holder with vinyl mat
- • 24" stainless steel ruler etched on top of cart
- • Aluminum towel bar
- • Internal drawer dividers
- • Corner bumpers, protecting the cart
- • 5" ball-bearing casters, all full swivel - one tracking, one with brake
- • Ball-bearing full extension drawer slides
- • Latex free
- • Designed in conjunction with orthopedic technicians to maximize functionality
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.