Shop CAST CARTS

Eight Drawer Stainless Steel Cast Cart w/Breakaway Lock

  • Mfr # 6020B

  • Zoro # G101864461


product price:  $5,379.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width
38 in
Depth
21 in
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6020B
Zoro #
G101864461
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Depth
21 in
Height
43 in

Description

This eight drawer standard package Cast Cart is designed to help medical personnel create casts for patients with broken bones. This cart is constructed from stainless steel and features a stainless steel bucket holder with a vinyl mat and a breakaway locking system.


  • • Stainless steel cabinet and drawers
  • • Stainless steel bucket holder with vinyl mat
  • • 24" stainless steel ruler etched on top of cart
  • • Aluminum towel bar
  • • Internal drawer dividers
  • • Corner bumpers, protecting the cart
  • • 5" ball-bearing casters, all full swivel - one tracking, one with brake
  • • Ball-bearing full extension drawer slides
  • • Latex free
  • • Designed in conjunction with orthopedic technicians to maximize functionality

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.