
Alicia 30" White Vanity Base with Gold Handles (Discontinued)
- Mfr # CB-VEN-30W-GLD-VBO
- Zoro # G907466838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-VEN-30W-GLD-VBO
Zoro #
G907466838
UPC #
697273368267
Country of Origin
Viet Nam
Dimensions
Overall Height
32.75 in
Overall Length
29.25 in
Overall Width
21.75 in
Details
Application
Bathroom
Color
White Base, Gold Handles
Base Color
White
Handle Color
Gold
Weight
52.24 lbs
Description
This stunning, freestanding bathroom Vanity Base base with its classic design and ample storage will be a valuable addition to your bathroom renovation. The piece is made of solid birch wood. The Vanity Base comes equipped with brass handles and soft-closing cabinet doors that will help the Vanity Base remain in top condition for years to come. The open shelf underneath the cabinet is perfectly suited for bath towels and facecloths. Pair this piece with your desired top for an elegant, easy update to your bathroom. NOTE: Vanity Base base only. Top and faucet not included.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.