Shop All Vanity Parts
Castello Usa
Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles
Mfr # CB-MC-48BLU-BN-VBO
Zoro # G007466837
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$794.99
Free 30-Day Returns
Key Features
- Color Blue Base, Brushed Nickel Handles
- Overall Width 18.75 in
- Overall Height 14.25 in
- Overall Length 47.75 in
- Weight 60 lbs
Product Information
- Brand Castello Usa
- MFR # CB-MC-48BLU-BN-VBO
- Zoro # G007466837
- UPC # 646414784770
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Width | 18.75 in |
Overall Height | 14.25 in |
Overall Length | 47.75 in |
Details
Description
Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY
Vanity Base Base ONLY
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Toilet Flapper, 2" Size, Rubber, Red (2017BP)
- ANVIL 1/2" Malleable Iron 45 Degree Elbow Class 150 (0310023403)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (435040)
- BASIKS Diaphragm Valve, CPVC, 2", EP/EP, Socket (DE14-200EPS-CP)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- KOHLER Mirrored Door Assembly (1202711)
- Castello Usa Vanity Parts