Castello Usa

Alpine 72" Wall Mounted White Vanity Base with Black Handles


product price: $982.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Weight 90 lbs
  • Color White Base, Black Handles
  • Overall Length 71.75 in
  • Application Bathroom
  • Overall Width 18.75 in
See all product information

Product Information

Dimensions

Overall Length 71.75 in
Overall Width 18.75 in
Overall Height 14.25 in

Details

Weight 90 lbs
Color White Base, Black Handles
Base Color White
Application Bathroom
Handle Color Black

Description

Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.