Amazon 72" Wall Mounted White Vanity With White Top And Brushed Nickel Handles

  • Mfr # CB-MC-72W-BN-2056-WH

  • Zoro # G307661260


product price:  $1,332.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Weight
196 lbs
Color
White Base, Brushed Nickel Handles, White Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-MC-72W-BN-2056-WH
Zoro #
G307661260
UPC #
646414785753
Country of Origin
Viet Nam

Details

Weight
196 lbs
Color
White Base, Brushed Nickel Handles, White Top
Base Color
White
Handle Color
Brushed Nickel
Tabletop Color
White

Description

This beautiful, modern, wall-mounted Vanity Base set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the Vanity Base is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This Vanity Base will be a stunning addition to any bathroom renovation.
Note: Faucet not included

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.