Shop HOMEROOTS
See all product information
Create Account
24" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627443
Zoro # G422906734
product price:Â $1,017.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627443
- Zoro #
- G422906734
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Dark Brown
Description
The 24-inch dark brown wood freestanding bathroom vanity with white sink and two drawers is the perfect blend of functionality and style for modern spaces. Featuring a durable manufactured wood construction, this vanity ensures long-lasting use while complementing your bathroom decor. The elegant white ceramic sink provides a striking contrast against the dark brown base, enhancing the overall aesthetic. With two functional drawers equipped with soft-close glides, it offers ample storage for your essentials while maintaining a clutter-free environment. This free-standing unit is easy to install and adds a sophisticated touch to any bathroom setting. Upgrade your space with this stylish vanity that balances practicality with contemporary design elements. 20-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.