
Cassandra 30" Marble Print Porcelain Vanity Top with Black Sink (Discontinued)
- Mfr # CB-PT-30-MRB-B
- Zoro # G907466678
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-PT-30-MRB-B
Zoro #
G907466678
UPC #
646414782349
Country of Origin
China
Details
Weight
36.2 lbs
Color
Faux White Marble Finish with Black Basin
Application
Bathroom
Faucet Color
Black
Description
Elegant and versatile, this rectangular Vanity Base top is designed to compliment your favorite Vanity Base bases. Made from durable porcelain, it serves as an eye-catching addition to your bathroom or powder room at home. The combination of a Standard White or Chic Black sink with a marble-like top finish will match any decor.
NOTE: The faucet/drain is not included
Features:
Pre drilled drain hole
Built in overflow hole
Made with durable Porcelain
Faucet and drain not included
UPC certified
NOTE: The faucet/drain is not included
Features:
Pre drilled drain hole
Built in overflow hole
Made with durable Porcelain
Faucet and drain not included
UPC certified
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.