Shop CASTELLO USA
See all product information
Create Account
Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Standard Handle
- Mfr # CB-F04-MB
- Zoro # G007466851
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Handle Style
Standard
Color
Matte Black
Overall Height
45 in
Overall Length
10 in
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-F04-MB
- Zoro #
- G007466851
- UPC #
- 600300043808
- Country of Origin
- China
- Handle Style
- Standard
- Color
- Matte Black
- Weight
- 9 lbs
- For Use With
- Freestanding Bathtubs
- Application
- Bathroom
Dimensions
- Overall Height
- 45 in
- Overall Length
- 10 in
- Overall Width
- 10 in
Description
Enhance and complete your new freestanding or clawfoot tub with this beautiful floor-mounted tub filler. Constructed from durable solid brass, this tub filler is designed to resist corrosion and stay in prime shape for years to come. The smooth color and defined lines can give a wonderful complement or a striking contrast to your existing tub. The included handheld shower adds significant functionality, allowing you to rinse off yourself, a loved one, a pet, or even the tub itself with ease. The built-in diverter easily switches between the faucet and the handheld shower. A stunning addition to any freestanding bathtub or bathroom space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.