This item is Discontinued.

Castello Usa New York Smart Toilet With Bidet (Full Function Version) CB-TA-832DF

New York Smart Toilet With Bidet (Full Function Version) (Discontinued)

  • Mfr # CB-TA-832DF
  • Zoro # G607466688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-TA-832DF
Zoro #
G607466688
UPC #
16975014201
Country of Origin
China

Dimensions

Overall Height (In.)
19.8 in
Overall Length (In.)
25.6 in
Overall Width (In.)
15.6 in

Details

Color
White
Type
Full Function

Description

Experience the modern advances of technology first hand with this revolutionary multifunction smart toilet and bidet. Made with a sleek and futuristic tankless design, this toilet fits seamlessly with any contemporary or modern bathroom decor. This smart toilet has been designed to enhance your comfort and convenience throughout every step. Automatic seat and foot sensors control everything for you for the ultimate hands-free experience, from temperature control for the seat and water to automatically flushing when you are done to even lifting and closing the seat. Adjustable front and rear bidet nozzles allow for easier and more thorough cleansing and the built-in air outlet even dries you afterward, reducing the need for toilet paper. The included remote allows you to have full control of every function without having to leave the seat. A number of self-cleaning features including pre-wetting of the bowl, built-in deodorizer, auto-cleaning nozzles, and even UV sterilization reduce the time and effort needed to keep the toilet clean. The toilet is designed to even function on backup power during power outages and blackouts or function as any standard toilet when necessary. With three different models available, choose the one that works best for you and your needs.
- All features of Simple and Simple Plus versions
- Adjustable bidet front and rear nozzles for more thorough positioning and cleaning
- Adjustable bidet water pressure for stronger or gentler cleaning
- Adjustable bidet water temperature to suit your preference
- Periodic UV sterilization of bidet nozzles when toilet is not in use"
- Air Dryer: Dries you off after bidet usage to reduce need for toilet paper
- Adjustable dryer air temperature
- Adjustable dryer air nozzles for more precise drying
- Foot Sensor: Automatically opens and closes lid and seat and flushes
- Enhanced Remote Control: Remote allows control, positioning, and adjustment of all features
- Night Light: Helps guide you in the dark or at night
- Deodorizer: Removes odors after use

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.