
Nile 36" Wall Mounted Gray Vanity With White Top AndAnd Black Handles
Mfr # CB-MC-36G-BL-2053-WH
Zoro # G507661268
product price:Â $999.99
/ea
Free Shipping & Returns
Key Features
Weight
105 lbs
Color
Gray Base, Black Handles, White Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-MC-36G-BL-2053-WH
Zoro #
G507661268
UPC #
16975011422
Country of Origin
Viet Nam
Details
Weight
105 lbs
Color
Gray Base, Black Handles, White Top
Handle Color
Black
Tabletop Color
White
Base Color
Gray
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This vanity will be a stunning addition to any bathroom renovation.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.