Nile 60" Wall Mounted Gray Vanity With Black Top And Black Handles
- Mfr # CB-MC-60G-BL-2053-BL
- Zoro # G607661397
product price:Â
$
1,646.99
/ea
Key Features
Weight
180 lbs
Color
Gray Base, Black Handles, Black Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-MC-60G-BL-2053-BL
- Zoro #
- G607661397
- UPC #
- 16975012023
- Country of Origin
- Viet Nam
- Weight
- 180 lbs
- Color
- Gray Base, Black Handles, Black Top
- Tabletop Color
- Black
- Handle Color
- Black
- Base Color
- Gray
Description
This beautiful, modern, wall-mounted Vanity Base set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the Vanity Base is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This Vanity Base will be a stunning addition to any bathroom renovation.
Note: Faucet not included
Note: Faucet not included
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.