18" White Wood Freestanding Bathroom Vanity With White Sink
- Mfr # 543626
- Zoro # G522908317
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Length
17.7 in
Width
17.7 in
Height
33-1/2 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543626
- Zoro #
- G522908317
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 17.7 in
- Width
- 17.7 in
- Height
- 33-1/2 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Doors; Sink
Description
The 18-inch white wood freestanding bathroom vanity with white sink combines modern aesthetics with functional design. Crafted from high-quality manufactured wood, this vanity features a sleek white finish that brightens up any bathroom space. Included is a durable resin sink that seamlessly integrates into the overall design. The free-standing standard installation allows for easy placement in various layouts. Ample storage is provided with doors, helping to keep your bathroom essentials organized. The striking black aluminum handles and drawer pulls add a touch of sophistication to the piece, enhancing its contemporary look. This vanity not only elevates your bathroom decor but also offers practicality for everyday use. 33.5-inch h x 17.7-inch w x 17.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.