Shop CASTELLO USA
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Nile 84-inch Black Vanity Set with White Top and Chrome Handles
Mfr # CB-MC-84BLK-CHR-2053-WH
Zoro # G911217648
product price:Â $2,469.99
/eaKey Features
Length
86
Width
23
Height
31.5
Material
Wood+Solid Surface
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CB-MC-84BLK-CHR-2053-WH
Zoro #
G911217648
UPC #
611834306543
Country of Origin
Viet Nam
Dimensions
Length
86
Width
23
Height
31.5
Details
Material
Wood+Solid Surface
Color
Black; White
Faucet Color
Chrome
Shape
Rectangle
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This vanity will be a stunning addition to any bathroom renovation. Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.