Shop All Bathroom Sinks
Castello Usa
Pyramid 36” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole
Mfr # CB-GM-2053-36-NH
Zoro # G306136042
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Solid Surface
- Overall Length 35.43"
- Overall Width 18.9"
- Overall Height 5.9"
- Weight 55.1 lbs
Product Information
- Brand Castello Usa
- MFR # CB-GM-2053-36-NH
- Zoro # G306136042
- UPC # 16975017769
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 35.43" |
Overall Width | 18.9" |
Overall Height | 5.9" |
Details
Description
Embrace modern design and feel with this minimalist wall-mounted sink. Simple yet sophisticated, this modern sink is designed to look as if it is floating in your bathroom. Its standard rectangular design works well in many bathroom decor configurations and setups. The angular design of the sink basin leads the eye to the back of the sink wall, making it unique compared to other standard sinks. Made with high-quality and durable solid surface material, this sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room. NOTE: Faucets not included. Item has natural color variation and may not look exactly as shown in images.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 3/4 In NPT, 8 gpm (5529902)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVT050V-PV)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA07)
- GROHE Universal Seal Kit Starlight Chrome (45878000)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-24-NH)
- CASTELLO USA Pyramid 30” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2053-30)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-60-G)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-48)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-L)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-L-G)
- GROHE Eurocube Under Counter Sink (39660000)
- Castello Usa Bathroom Sinks