Rosaria Porcelain Wall Mounted Sink - Gloss White

  • Mfr # CB-RC-WM-P-WHT-G

  • Zoro # G711217459


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Oval
Overall Depth
10
Width
23
Overall Length
29
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-RC-WM-P-WHT-G
Zoro #
G711217459
UPC #
646414789744
Country of Origin
China

Dimensions

Overall Depth
10
Width
23
Overall Length
29

Details

Bowl Shape
Oval
Number of Holes
1
Color
Glossy White
Material
Porcelain

Description

Introducing our wall-mounted porcelain round sink, a sleek and modern addition to any bathroom. Crafted with precision and care, this sink is the perfect combination of form and function.Made from high-quality porcelain, this sink is both durable and stylish. Its smooth, glossy finish adds a touch of elegance to any bathroom decor. The round shape and wall-mounted design make it a space-saving option, perfect for smaller bathrooms or powder rooms.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.