Shop AMGOOD
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sink, Stainless Steel, 19 in W x 60 in L x 33 in H
- Mfr # SINK BAR S3C-101410-LR-F-Z
- Zoro # G014776103
product price:Â
$
537.99
/ea
Key Features
Material
Stainless Steel
Bowl Depth
10 in
Overall Width
19 in
Overall Length
60 in
Overall Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SINK BAR S3C-101410-LR-F-Z
- Zoro #
- G014776103
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Sink
- Color
- Silver
Dimensions
- Bowl Depth
- 10 in
- Overall Width
- 19 in
- Overall Length
- 60 in
- Overall Height
- 33 in
Description
The sink is made with high-quality 18 gauge, type 304 stainless steel. Rust and corrosion resistant. Galvanized Legs with adjustable plastic bullet feet. Includes 1 drain basket. NSF Certified for Food Service Application.18 in. x 18 in. x 12 in. bowl with one 18 in. right drainboard. Pre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow. Easy to Install. Premium Packaging to Ensure Safe Shipping. Heavy Duty Construction allows for Many Years of Durable Use in Various Commercial and Domestic Applications such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc. Perfect for light-duty applications that don't require an expensive heavy-duty sink
- The sink is made with high-quality 18 gauge, type 304 stainless steel. Rust and corrosion resistant. Galvanized Legs with adjustable plastic bullet feet. Includes 1 drain basket. NSF Certified for Food Service Application.
- 18 in. x 18 in. x 12 in. bowl with one 18 in. right drainboard
- Pre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow.
- Easy to Install. Premium Packaging to Ensure Safe Shipping.
- Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial & Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc. Perfect for light-duty applications that don't require an expensive heavy-duty sink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.