This item is Discontinued.

Castello Usa Thames 60-inch White Vanity Set with Black Top and Black Handles CB-MC-60W-BL-20146-BL

This item is Discontinued.

Castello Usa

Thames 60-inch White Vanity Set with Black Top and Black Handles (Discontinued)

Mfr # CB-MC-60W-BL-20146-BL
Zoro # G311217354
UPC # 611834304686
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB-MC-60W-BL-20146-BL
Zoro #
G311217354
UPC #
611834304686
Country of Origin
Viet Nam

Dimensions

Length
64
Width
32
Height
29

Details

Material
Wood+Solid Surface
Color
White; Black
Faucet Color
Black
Shape
Rectangle

Description

Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products