This item is Discontinued.

Castello Usa Yamyam 60" White Vanity Base Base with Chrome Handles CB-YAM-60W-CHR-VBO

Yamyam 60" White Vanity Base Base with Chrome Handles (Discontinued)

  • Mfr # CB-YAM-60W-CHR-VBO
  • Zoro # G707466823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-YAM-60W-CHR-VBO
Zoro #
G707466823
UPC #
16975013914
Country of Origin
Viet Nam

Dimensions

Overall Height
33 in
Overall Length
59 in
Overall Width
21.75 in

Details

Application
Bathroom
Color
White Base, Chrome Handles
Handle Color
Chrome
Weight
137 lbs
Base Color
White

Description

This beautiful colonial-inspired single bathroom Vanity Base base is the perfect choice for your classic remodel. Its solid birch wood cabinets have a beautiful semi-gloss finish that accentuates the room, and the multiple drawers are perfect for storing any necessities. This is truly a unique Vanity Base with an elegant appeal that will be cherished for generations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.