This item is Discontinued.

Castello Usa Yamyam 72" White Vanity Base Base with Gold Handles CB-YAM-72W-GLD-VBO

Yamyam 72" White Vanity Base Base with Gold Handles (Discontinued)

  • Mfr # CB-YAM-72W-GLD-VBO
  • Zoro # G807466822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-YAM-72W-GLD-VBO
Zoro #
G807466822
UPC #
16975014027
Country of Origin
Viet Nam

Dimensions

Overall Height
33 in
Overall Length
71 in
Overall Width
21.75 in

Details

Application
Bathroom
Color
White Base, Gold Handles
Weight
157 lbs
Base Color
White
Handle Color
Gold

Description

This beautiful colonial-inspired single bathroom Vanity Base base is the perfect choice for your classic remodel. Its solid birch wood cabinets have a beautiful semi-gloss finish that accentuates the room, and the multiple drawers are perfect for storing any necessities. This is truly a unique Vanity Base with an elegant appeal that will be cherished for generations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.