This item is Discontinued.

Caster Concepts Drive Wheel, 3000, 4 in. W, Polyurethane 12400-66-24-KWE

Drive Wheel, 3000, 4 in. W, Polyurethane (Discontinued)

  • Mfr # 12400-66-24-KWE
  • Zoro # G1921398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12400-66-24-KWE
Zoro #
G1921398
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Hub Length
4 1/4 in
Bore Dia.
1 1/2 in

Details

Load Rating
3000
Wheel Material
Polyurethane
Item
Drive Wheel

Description

Drive Wheel, Bore Dia. 1 1/2 in, Wheel Dia. 12 in, Wheel Width 4 in, Wheel Material Polyurethane, Hub Length 4 1/4 in, Load Rating 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.