
10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 2,200
Mfr # HD-10-PS-KDW-114
Zoro # G8992923
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Hub Length
3-1/4
Durometer
90-95 Shore A
Wheel Diameter
10
Material
Polyurethane on Steel
Keyway
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-10-PS-KDW-114
Zoro #
G8992923
UPC #
689355019969
Country of Origin
United States
Dimensions
Hub Length
3-1/4
Wheel Diameter
10
Tread Width
3
Bore Size
1-1/4"
Details
Durometer
90-95 Shore A
Material
Polyurethane on Steel
Keyway
Yes
Color
Green Polyurethane tread on Silver Cast Iron Core
Number of Set Screws
2
Weight Capacity
2,200 lbs Per Wheel
Description
10" X 3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 2,200 LBS Capacity PER Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.