Zoro Homepage

3"x1-1/4" Swivel Caster, Solid Polyurethane Wheel, 7/16" Grip Rin

  • Mfr # 24CS314SPU83L-72

  • Zoro # G8921961


product price: $16.89
/ea

Key Features

Color
BLUE
Swivel Radius
2-21/32
Overall Height
4-3/16
Load Capacity
300 lbs
Wheel Diameter
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CS314SPU83L-72
Zoro #
G8921961
UPC #
-
Country of Origin
United States

Dimensions

Swivel Radius
2-21/32
Overall Height
4-3/16
Wheel Diameter
3
Tread Width
1-1/4

Details

Color
BLUE
Load Capacity
300 lbs
Temperature Range
-45F TO 180F

Description

3" X 1-1/4" Swivel Caster, Solid Polyurethane Wheel, 7/16" Grip Ring Stem Caster, 300 LBS Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.