5"x1-1/4" Phenolic Wheel, Swivel Caster, 7/16"x1-3/8" Grip Ring
- Mfr # 24CS514PH21B-72
- Zoro # G8986249
product price:Â
$
17.85
/ea
Key Features
Overall Height
6-1/4
Load Capacity
350 lbs
Color
BLACK
Swivel Radius
3-13/16
Wheel Diameter
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24CS514PH21B-72
- Zoro #
- G8986249
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 350 lbs
- Color
- BLACK
- Temperature Range
- -50F TO 250F
Dimensions
- Overall Height
- 6-1/4
- Swivel Radius
- 3-13/16
- Wheel Diameter
- 5
- Tread Width
- 1-1/4
Description
5" X 1-1/4" Phenolic Wheel, Swivel Caster, 7/16" x 1-3/8" Grip Ring Stem Caster, 350 LBS Load Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.