5"x2" Dual Wheel Swivel Caster, Polyurethane on Aluminum, Maintena

  • Mfr # C47CS520DUA63MDW-03

  • Zoro # G8989021


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6-1/2
Caster Type
Dual Wheel
Mounting Plate Size
4 x 4-1/2
Bolt Hole Spacing
2-3/8 x 3-5/8 Slotted to 3 x 3
Weight Capacity
1,200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C47CS520DUA63MDW-03
Zoro #
G8989021
UPC #
689355020699
Country of Origin
United States

Dimensions

Overall Height
6-1/2
Mounting Plate Size
4 x 4-1/2
Tread Width
2
Bolt Diameter
3/8 (Not Included)
Wheel Diameter
5

Details

Caster Type
Dual Wheel
Bolt Hole Spacing
2-3/8 x 3-5/8 Slotted to 3 x 3
Weight Capacity
1,200 lbs
Bearings
Dual Sealed Precision Ball Bearings

Description

5" x 2" Dual Wheel Swivel Caster, Polyurethane on Aluminum, Maintenance Free Dual Wheel Caster, 1,200 lbs Per Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.