This item is Discontinued.

Castle Filters 16x25x1Castle Super Flow MERV 6 HVAC One Year Air Filter, 12PK 1-1625M6

16x25x1Castle Super Flow MERV 6 HVAC One Year Air Filter, 12PK (Discontinued)

  • Mfr # 1-1625M6
  • Zoro # G012806741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1625M6
Zoro #
G012806741
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16 in x 25 in x 1 in
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
1 in

Details

Filter Frame Color
White
Frame or Header Material
Chipboard
Media Color
Black
Media Material
Foam
For Use With (Systems)
HVAC units/Heating & Cooling

Description

  • 1-Year, 1" air filter
  • Ten times more dust collection than a pleated paper filter
  • Low static pressure throughout the life of the filter.
  • Saves time and money
  • Enviro-Friendly with less landfill waste
  • Replaces fiberglass filters
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.