
16x30x1 Castle High Flow MERV 8 HVAC One-Year Air Filter (Discontinued)
- Mfr # 1-1630
- Zoro # G216099147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1630
Zoro #
G216099147
UPC #
-
Country of Origin
United States
Dimensions
Nominal Depth
1 in
Nominal Height
16 in
Nominal Width
30 in
Details
MERV
MERV 8
Filter Frame Color
White
Frame or Header Material
Chipboard
Media Material
Foam
Media Color
Black
Description
1-Year, 1'' air filter. Ten times more dust collection than a pleated paper filter. Low static pressure throughout the life of the filter. Saves time and money. Enviro-Friendly with less landfill waste. Replaces pleated paper air filters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.