This item is Discontinued.

Castle Filters 18x25x1 Castle Super Flow MERV 6 HVAC One Year Air Filter 1-1825M6

18x25x1 Castle Super Flow MERV 6 HVAC One Year Air Filter (Discontinued)

  • Mfr # 1-1825M6
  • Zoro # G516099175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825M6
Zoro #
G516099175
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
1 in
Nominal Height
18 in
Nominal Width
25 in

Details

MERV
MERV 6
Filter Frame Color
White
Media Material
Foam
Frame or Header Material
Chipboard
Media Color
Black

Description

1-Year, 1'' air filter. Ten times more dust collection than a pleated paper filter. Low static pressure throughout the life of the filter. Saves time and money. Enviro-Friendly with less landfill waste. Replaces fiberglass filters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.