
20x30x1 Castle High Flow MERV 8 HVAC One-Year Air Filter (Discontinued)
- Mfr # 1-2030
- Zoro # G816099134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-2030
Zoro #
G816099134
UPC #
-
Country of Origin
United States
Dimensions
Nominal Depth
1 in
Nominal Height
20 in
Nominal Width
30 in
Details
Media Material
Foam
Frame or Header Material
Chipboard
Filter Frame Color
White
MERV
MERV 8
Media Color
Black
Description
1-Year, 1'' air filter. Ten times more dust collection than a pleated paper filter. Low static pressure throughout the life of the filter. Saves time and money. Enviro-Friendly with less landfill waste. Replaces pleated paper air filters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.