This item is Discontinued.

Casual Home 649-23 Notre Dame Night Stand with USB Port; Espresso 649-23

649-23 Notre Dame Night Stand with USB Port; Espresso (Discontinued)

  • Mfr # 649-23
  • Zoro # G803932383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
649-23
Zoro #
G803932383
UPC #
30159649232
Country of Origin
China

Description

Practical and stylish, the Notre Dame Nightstand has 4 built-in USB ports so you can charge your devices using only a single wall outlet without additional adapters. Perfect for anyone with multiple electronics that use USB charging. Open shelf and one drawer provide ample space to store or decorate. Tech-friendly features with classic style that's made of solid wood for a timeless addition to your home.

Features
  • Solid Wood
  • Light Assembly
  • The solid wood night stand with warm brown color bring cozy appeals to your bedroom or living room
  • Perfect for anyone with multiple electronics that use USB charging
  • Charge using the included 3-in-1 USB cable (Apple Lightning, 32 Pin and Micro USB)
  • Capable of charging iPad, phone, tablets simultaneously
Specifications
  • Color: Espresso
  • Material: Wood
  • Dimension: 26" H x 24" W x 18.75" D
  • Weight: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.