Casual Home 331-35 14 in. 3-Shelf Folding Bookcase; Honey Oak

  • Mfr # 331-35

  • Zoro # G803693420


product price: $93.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
331-35
Zoro #
G803693420
UPC #
30159331359
Country of Origin
China

Description

Durable beauty, this Folding Bookcase features 3 shelves and solid wood construction for lasting use. Foldable design makes transportation and storage a breeze. Perfect for apartments, dorm rooms, and the home designers who love to keep things interesting.

Features
  • Solid Wood
  • No Assembly
Specifications
  • Color: Honey Oak
  • Size: 14"
  • Number of Shelves: 3
  • Dimension: 38" H x 14" W x 11.5" D
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.