Zoro Homepage

Casual Home 660-41 5pcs Tray Table Set - White

  • Mfr # 660-41

  • Zoro # G103850370


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-41
Zoro #
G103850370
UPC #
30159005670
Country of Origin
China

Description

With this 5-piece Folding Table Set you can have a table anywhere in your home. Made of 100-percent solid wood, this set includes 4 folding tables and a convenient storage stand, which is great for transportation. Perfect for TV meals or family meals that make their way out of the kitchen or dining room.

Specifications
  • Color: White
  • Material: Solid Wood
  • Assembly: Light Assembly
  • Stand Dimension: 12.25" W x 11.25" D x 30.25" H
  • Table Dimension: 19" W x 14.75" D x 25.50" H
  • Weight: 27.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.