Shop HOMEROOTS
See all product information
Create Account
47" Gray White and Black Faux Marble Wood and Steel Lift Top Coffee Table
- Mfr # 572276
- Zoro # G122368986
product price:Â
$
901.99
/ea
Free Shipping & Returns
Key Features
Width
47 in
Length
26 in
Height
18 in
Tabletop Color
White Black/Gray White/Coffee
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572276
- Zoro #
- G122368986
- UPC #
- -
- Country of Origin
- China
- Item
- Coffee Table
- Tabletop Color
- White Black/Gray White/Coffee
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
Dimensions
- Width
- 47 in
- Length
- 26 in
- Height
- 18 in
Description
Make a statement with the 47-inch gray white and black faux marble wood and steel lift top coffee table and infuse a dash of character and personality into your space. The high gloss gray faux marble stone top of this table is a nice visual contrast to the high quality, contemporary white, gray, and black of the sides and base. The lift-top opens to reveal hidden storage that is a great place to store blankets, pillows, toys, games, or books, but that isn't all. There is also a pull out storage box with wheels that gives you lots of functionality. This rectangular table is a modern and practical way to accent your room. It has an attractive and super unique design that will definitely breathe some fresh air into your interior. 18.00-inch h x 47.00-inch w x 26.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.